Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SHOWA BEST

15.00 mil Nitrile Chemical Resistant Gloves, Flock Lining, Green, Size L

  • Item # 20GZ99
  • Mfr. Model # 730-09-V
  • Catalog Page # N/A
  • Catalog Group # H7451
  • UNSPSC # 46181504
15.00 mil Nitrile Chemical Resistant Gloves, Flock Lining, Green, Size L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Thickness 15.00 mil
  • Glove Length 13"
  • Cuff Gauntlet
  • Lining Flock
  • Glove Size L
  • Color Green
  • Supported / Unsupported Unsupported
  • Standards EN388
  • Application Food Processing, Petrochemicals, Painting
  • Special Features Chlorinated
  • Resists Oils, Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.