Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SHOWA BEST

Nitrile Chemical Resistant Gloves, Standard Weight Thickness, Interlock Knit Lining, Size 9, Blue

  • Item# 1PFP3
  • Mfr. Model# NSK24-09
  • Catalog Page# 2060
  • Catalog Group# D0482
  • UNSPSC# 46181504
Nitrile Chemical Resistant Gloves, Standard Weight Thickness, Interlock Knit Lining, Size 9, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SHOWA® nitrile glove provides the comfort and protection you need from many solvents, oils, and acids. This flexible, solvent-resistant interlock knit glove is ideal for industrial workers who require chemical protection with maximum dexterity and control. Rough texture increases gripping power for oily/wet items. Full arm protection with elastic cuff.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Nitrile
  • Finish Rough
  • Thickness Standard Weight
  • Length 14"
  • Lining Interlock Knit
  • Size 9
  • Color Blue
  • Standards Compliance 21 CFR, Parts 170-199, ANSI/ISEA 105-2005, CE, EN 388-2003, EN 374-3-2003, ASTM
  • Application Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
  • Resists Abrasion, Puncture, Cut Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.