Skip Content

 
SHOWA BEST

Neoprene/Natural Rubber Chemical Resistant Gloves

Neoprene/Natural Rubber Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Neoprene/Natural Rubber Latex 
  • Length 12" 
  • Thickness 26 mil 
  • Color Blue/Black 
  • Finish Tractor Tread 
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection 
  • Lining Flock 
  • Supported / Unsupported Unsupported 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
CHMXL-10
10

$3.69 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.69 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 26 mil
  • Size 10
  • Color Blue/Black
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Lining Flock
  • Supported / Unsupported Unsupported
CHMS-07
7

$3.69 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.69 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 26 mil
  • Size 7
  • Color Blue/Black
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Lining Flock
  • Supported / Unsupported Unsupported
CHMM-08
8

$3.69 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.69 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 26 mil
  • Size 8
  • Color Blue/Black
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Lining Flock
  • Supported / Unsupported Unsupported
CHML-09
9

$3.69 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.69 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 26 mil
  • Size 9
  • Color Blue/Black
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Lining Flock
  • Supported / Unsupported Unsupported
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More