Skip Content

DG
SHOWA

Neoprene Chemical Resistant Gloves, Black, Size 10, 1 PR

  • Item # 3RZK5
  • My Part #
  • Mfr. Model # 5122
  • Catalog Page # N/A
  • UNSPSC # 46181504
Neoprene Chemical Resistant Gloves, Black, Size 10, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These durable, high-quality, all-around Gloves protect your hands from acids, caustics, oils, grease and many solvents. Sanitized to retard the growth and action of bacteria and fungi. Knit Wrist. Smooth Finish.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Neoprene
  • Glove Texture Location Smooth
  • Cuff Knit Wrist
  • Lining Cotton
  • Glove Size 10
  • Color Black
  • Standards In Compliance 21CFR, Parts 170-199, CE-3111, ASTM, EN 388-3321, EN 388-3221, EN 388-3332, EN-374-3 2003, ANSI/ISEA 105-2005
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • Resists Abrasion,Acids,Caustics,Cut,Greases,Many Solvents,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products