Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SHOWA BEST

Natural Rubber Latex Coated Gloves, ANSI/ISEA Cut Level 3 Lining, Yellow, L, PR 1

  • Item # 3PLT6
  • Mfr. Model # 96NFW-10
  • Catalog Page # N/A
  • UNSPSC # 46181504
Natural Rubber Latex Coated Gloves, ANSI/ISEA Cut Level 3 Lining, Yellow, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • Glove Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Glove Size L
  • Color Yellow
  • Cuff Safety
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Crinkled
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Straight
  • Gauge 10
  • Standards 21CFR, Parts 170 199, ASTM, CE
  • Application Cold Storage, Cold Weather Construction, Food Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms