Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHOWA BEST

15 Gauge Crinkled Natural Rubber Latex Coated Gloves, Size M, Gray/Purple

  • Item# 5ULF0
  • Mfr. Model# 340M
  • Catalog Page# N/A
  • Catalog Group# D8572
  • UNSPSC# 46181504
15 Gauge Crinkled Natural Rubber Latex Coated Gloves, Size M, Gray/Purple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Knit Lining
Stitched liner and etched latex coating provide comfort and superior grip. Elasticized wrist ensures that glove stays on.
Natural Rubber Palm-Coated Gloves

View More

Technical Specs

  • Item Coated Gloves
  • Coating Material Natural Rubber Latex
  • Coating Coverage Palm
  • Coating Finish Crinkled
  • Suggested Use Environment Dry
  • Lining Nylon
  • Size M
  • Color Gray/Purple
  • Cuff Knit
  • Gauge 15
  • Standards ANSI/ISEA 105 2005, CE, EN388 2121
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 2
  • Application Construction, Highway Work, Agriculture, Carpentry, Maintenance, Concrete Re-Bar
  • Resists Abrasions, Punctures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.