Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SHOWA BEST

Chemical Resistant Gloves, Unlined Lining, Black/Red, PR 1

  • Item# 33TW72
  • Mfr. Model# 558-10
  • Catalog Page# N/A
  • Catalog Group# H9119
  • UNSPSC# 46181504
Chemical Resistant Gloves, Unlined Lining, Black/Red, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12-18"
  • Glove Thickness 40.00 mil
  • Glove Length 15"
  • Cuff Pinked
  • Lining Unlined
  • Glove Size XL
  • Color Black/Red
  • Supported / Unsupported Unsupported
  • Standards 21 CFR, 170-199
  • Application Chemical, Multipurpose
  • Special Features Wear Indicator Over Dip
  • Resists Abrasion, Chemicals, Oils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.