Skip Content

 
SHOWA BEST

Latex Chemical Resistant Gloves

Latex Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Latex 
Length
Please Select
Thickness
Please Select
Size
Please Select
Color
Please Select
Finish
Please Select
Application
Please Select
Lining
Please Select
Cuff
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Size
Color
Finish
Application
Lining
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
VMU-XL
12"
18 mil
10
Amber
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Unlined
Rolled

$27.12 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Clearance Price $27.12 / pkg. of 12

Price $28.55 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 10
  • Color Amber
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Unlined
  • Cuff Rolled
VMUP-XL
12"
18 mil
10
Blue
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Unlined
Rolled

$34.30 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $34.30 / pkg. of 12

Price $36.10 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 10
  • Color Blue
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Unlined
  • Cuff Rolled
VM-XL
12"
18 mil
10
Yellow
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Flock
Rolled

$25.35 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Price $25.35 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 10
  • Color Yellow
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Flock
  • Cuff Rolled
VMU-S
12"
18 mil
7
Amber
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Unlined
Rolled

$27.12 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Clearance Price $27.12 / pkg. of 12

Price $28.55 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 7
  • Color Amber
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Unlined
  • Cuff Rolled
VMUP-S
12"
18 mil
7
Blue
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Unlined
Rolled

$36.10 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $36.10 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 7
  • Color Blue
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Unlined
  • Cuff Rolled
VM-S
12"
18 mil
7
Yellow
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Flock
Rolled

$6.80 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Clearance Price $6.80 / pkg. of 12

Price $25.35 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 7
  • Color Yellow
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Flock
  • Cuff Rolled
VMU-M
12"
18 mil
8
Amber
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Unlined
Rolled

$28.55 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Price $28.55 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 8
  • Color Amber
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Unlined
  • Cuff Rolled
VMUP-M
12"
18 mil
8
Blue
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Unlined
Rolled

$7.20 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.20 / pkg. of 12

Price $36.10 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 8
  • Color Blue
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Unlined
  • Cuff Rolled
VM-M
12"
18 mil
8
Yellow
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Flock
Rolled

$24.08 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Clearance Price $24.08 / pkg. of 12

Price $25.35 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 8
  • Color Yellow
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Flock
  • Cuff Rolled
VMU-L
12"
18 mil
9
Amber
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Unlined
Rolled

$28.55 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Price $28.55 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 9
  • Color Amber
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Unlined
  • Cuff Rolled
VMUP-L
12"
18 mil
9
Blue
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Unlined
Rolled

$34.30 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $34.30 / pkg. of 12

Price $36.10 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 9
  • Color Blue
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Unlined
  • Cuff Rolled
VM-L
12"
18 mil
9
Yellow
Tractor Tread
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Flock
Rolled

$24.08 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Clearance Price $24.08 / pkg. of 12

Price $25.35 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size 9
  • Color Yellow
  • Finish Tractor Tread
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Lining Flock
  • Cuff Rolled
574-10
23"
46 mil
10
White
Bisque
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning, Animal Husbandry, Plating, Deep Sea Fishing, Deep Tank Dipping
Unlined

$8.65 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.65 / pair

Price $40.15 / pair

Technical Specs

  • Material Latex
  • Length 23"
  • Thickness 46 mil
  • Size 10
  • Color White
  • Finish Bisque
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning, Animal Husbandry, Plating, Deep Sea Fishing, Deep Tank Dipping
  • Lining Unlined
574-11
23"
46 mil
11
White
Bisque
Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning, Animal Husbandry, Plating, Deep Sea Fishing, Deep Tank Dipping
Unlined

$8.65 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.65 / pair

Price $40.15 / pair

Technical Specs

  • Material Latex
  • Length 23"
  • Thickness 46 mil
  • Size 11
  • Color White
  • Finish Bisque
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning, Animal Husbandry, Plating, Deep Sea Fishing, Deep Tank Dipping
  • Lining Unlined
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More