Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHOWA BEST

Neoprene Chemical Resistant Gloves, Heavy Weight Thickness, Flock Lining, Size 9, Black, PR 1

  • Item# 3RZH5
  • Mfr. Model# 723 09
  • Catalog Page# 2061
  • Catalog Group# D0552
  • UNSPSC# 46181504
Neoprene Chemical Resistant Gloves, Heavy Weight Thickness, Flock Lining, Size 9, Black, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.74 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.32 lbs.
Country of Origin Guatemala Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tractor- tread finish assures a firm grip—wet or dry. Made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Neoprene
  • Finish Tractor Tread
  • Thickness Heavy Weight
  • Length 13"
  • Cuff Straight
  • Lining Flock
  • Size 9
  • Color Black
  • Standards In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • Special Features Chloroflex Delivers Excellent Protection
  • Resists Abrasion, Cut, Puncture, Oils, Chemicals, The Effects of Heat, Sunlight, Ozone and Aging
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.