Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHOWA BEST

Disposable Gloves, Nitrile, Powder Free, Size: XL, Color: Blue, PK 50

  • Item# 3AB66
  • Mfr. Model# 8005PFXL
  • Catalog Page# 2054
  • Catalog Group# D1813
  • UNSPSC# 46181504
Disposable Gloves, Nitrile, Powder Free, Size: XL, Color: Blue, PK 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.45 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Easily conform to the hand, reducing pressure and fatigue. Contain no natural rubber proteins known to cause allergic reactions.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.00 mil
  • Finger Thickness 8 mil
  • Cuff Thickness 8 mil
  • Length 9-1/2"
  • Glove Finish Type Smooth
  • Glove Finish Location No Finish
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Low Modulus
  • Grade Exam
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards Category III CE Compliant 0123, EN388 1000, EN374-3 JKL, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
  • Application Food, Medical, Labs and Pharmaceutical
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Sold As Pack of 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.