Skip Content

 
SHOWA BEST

Cut Resistant Gloves, Cut Level 4, Nitrile Coating, Stainless Steel Lining

Cut Resistant Gloves, Cut Level 4, Nitrile Coating, Stainless Steel Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Nitrile 
  • Suggested Use Environment Dry 
  • Lining Stainless Steel 
  • Puncture Resistant Yes 
  • Palm Material Nitrile 
  • Color Yellow/Green 
  • Cuff Knit 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
S-TEX350L-09
L

$26.65 / pair

Enter location to check availability
Catalog Page #  2085 

Price $26.65 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Lining Stainless Steel
  • Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Green
  • Cuff Knit
S-TEX350M-08
M

$26.65 / pair

Enter location to check availability
Catalog Page #  2085 

Price $26.65 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Lining Stainless Steel
  • Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Green
  • Cuff Knit
S-TEX350S-07
S

$26.65 / pair

Enter location to check availability
Catalog Page #  2085 

Price $26.65 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Lining Stainless Steel
  • Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Green
  • Cuff Knit
S-TEX350XL-10
XL

$26.65 / pair

Enter location to check availability
Catalog Page #  2085 

Price $26.65 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Lining Stainless Steel
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Green
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More