Skip Content

 
SHOWA BEST

Cut Resistant Gloves, Cut Level 3, Nitrile Coating, Kevlar(R) Lining

Cut Resistant Gloves, Cut Level 3, Nitrile Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Material Nitrile 
  • Lining Kevlar(R) 
  • Puncture Resistant Yes 
ANSI/ISEA Cut Level
Please Select
ANSI/ISEA Abrasion Level
Please Select
Suggested Use Environment
Please Select
Size
Please Select
Palm Material
Please Select
Color
Please Select
Cuff
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Cut Level
ANSI/ISEA Abrasion Level
Suggested Use Environment
Size
Palm Material
Color
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
4565-11
3
3
Oily
2XL
Nitrile
Gray/Yellow
Knit

$14.40 / pair

Enter location to check availability
Catalog Page #  2085 

Clearance Price $14.40 / pair

Price $15.16 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size 2XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4560-11
3
3
Oily
2XL
Sponge Nitrile
Gray/Yellow
Knit Wrist

$15.24 / pair

Enter location to check availability
Catalog Page #  2085 

Price $15.24 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size 2XL
  • Puncture Resistant Yes
  • Palm Material Sponge Nitrile
  • Color Gray/Yellow
  • Cuff Knit Wrist
4560-09
3
3
Oily
L
Nitrile
Gray/Yellow
Knit

$15.24 / pair

Enter location to check availability
Catalog Page #  2085 

Price $15.24 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4565-9
3
3
Oily
L
Nitrile
Gray/Yellow
Knit

$15.16 / pair

Enter location to check availability
Catalog Page #  2085 

Price $15.16 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4560-08
3
3
Oily
M
Nitrile
Gray/Yellow
Knit

$15.24 / pair

Enter location to check availability
Catalog Page #  2085 

Price $15.24 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4565-8
3
3
Oily
M
Nitrile
Gray/Yellow
Knit

$3.88 / pair

Enter location to check availability
Catalog Page #  2085 

Clearance Price $3.88 / pair

Price $15.16 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4565-7
3
3
Oily
S
Nitrile
Gray/Yellow
Knit

$3.88 / pair

Enter location to check availability
Catalog Page #  2085 

Clearance Price $3.88 / pair

Price $15.16 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4560-07
3
3
Oily
S
Nitrile
Gray/Yellow
Knit

$15.24 / pair

Enter location to check availability
Catalog Page #  2085 

Price $15.24 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4560-10
3
3
Oily
XL
Nitrile
Gray/Yellow
Knit

$15.24 / pair

Enter location to check availability
Catalog Page #  2085 

Price $15.24 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4565-10
3
3
Oily
XL
Nitrile
Gray/Yellow
Knit

$15.16 / pair

Enter location to check availability
Catalog Page #  2085 

Price $15.16 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
4560-06
3
3
Oily
XS
Nitrile
Gray/Yellow
Knit

$14.48 / pair

Enter location to check availability
Catalog Page #  2085 

Clearance Price $14.48 / pair

Price $15.24 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size XS
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray/Yellow
  • Cuff Knit
250-11
4
6
Dry/Light Oil
2XL
Nitrile
Yellow/Black
Knit

$28.75 / pair

Enter location to check availability
Catalog Page #  2085 

Price $28.75 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size 2XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Black
  • Cuff Knit
250-09
4
6
Dry/Light Oil
L
Nitrile
Yellow/Black
Knit

$28.75 / pair

Enter location to check availability
Catalog Page #  2085 

Price $28.75 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Black
  • Cuff Knit
250-08
4
6
Dry/Light Oil
M
Nitrile
Yellow/Black
Knit

$28.75 / pair

Enter location to check availability
Catalog Page #  2085 

Price $28.75 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Black
  • Cuff Knit
250-07
4
6
Dry/Light Oil
S
Nitrile
Yellow/Black
Knit

$28.75 / pair

Enter location to check availability
Catalog Page #  2085 

Price $28.75 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Black
  • Cuff Knit
250-10
4
6
Dry/Light Oil
XL
Nitrile
Yellow/Black
Knit

$28.75 / pair

Enter location to check availability
Catalog Page #  2085 

Price $28.75 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Black
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More