Skip Content

 
SHOWA BEST

Cut Resistant Gloves, Nitrile Coating, Dyneema(R) Lining

Cut Resistant Gloves, Nitrile Coating, Dyneema(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Suggested Use Environment Dry 
  • Lining Dyneema(R) 
  • Puncture Resistant Yes 
  • Palm Material Nitrile 
  • Color Blue/Gray 
  • Cuff Knit 
Coating Material
1 Selected
Size
Please Select

Your Filters:

Clear All
Coating Material
  • Nitrile 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Coating Material
Size
Price
Qty
Please use Qty box to add item(s) to cart.
545L-08
Nitrile
L

$29.90 / pair

Enter location to check availability
Catalog Page #  NA

Price $29.90 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Blue/Gray
  • Cuff Knit
545M-07
Nitrile
M

$28.41 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $28.41 / pair

Price $29.90 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Blue/Gray
  • Cuff Knit
545S-06
Nitrile
S

$28.41 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $28.41 / pair

Price $29.90 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Blue/Gray
  • Cuff Knit
545XL-09
Nitrile
XL

$29.90 / pair

Enter location to check availability
Catalog Page #  NA

Price $29.90 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Blue/Gray
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More