Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
SHOWA

9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, White, Size M, 100PK

  • Item # 3NFD9
  • My Part #
  • Mfr. Model # W1005M
  • Catalog Page # N/A
  • Catalog Group # E8230
  • UNSPSC # 46181504
9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, White, Size  M, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

BestĀ® Derma ThinĀ®'s specially formulated, 100% natural rubber compound provides outstanding strength, wear, and dexterity. Gloves are cooler, more durable, more sensitive, and less susceptible to tearing. Ergonomically designed to fit well. Gives a great grip, wet or dry. Lightly powdered with USP-grade corn starch instead of talc for easy on and off to reduce the chance of contamination.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size M
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards In Compliance 21 CFR, Parts 170-199
  • Application Janitorial, Laboratories, Housekeeping, Food Service, and Maintenance
  • Resists Agueous,Industrial Chemicals,Powdered Laboratory
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products