Skip Content

DV
SHOWA

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Pink, Size XL, 100PK

  • Item # 5NFY7
  • My Part #
  • Mfr. Model # 6205PFXL
  • Catalog Page # N/A
  • Catalog Group # D9284
  • UNSPSC # 46181504
Disposable Gloves,Nitrile,XL,Pink,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

100% nitrile, powder-free gloves offer superior resistance to punctures, abrasion, and chemicals, and are certified as medical/exam grade. Easily conform to the hand, reducing pressure and fatigue. Contain no natural rubber proteins known to cause allergic reactions.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.00 mil
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Fingers Only
  • Color Pink
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards NFPA 1999 Emergency Medical Operations, In Compliance 21 CFR, Parts 170-199
  • Application Patient Exam, Chemotherapy Administration, Clinical Laboratory and Critical Environments
  • Resists Bloodborne Pathogen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products