Skip Content

DG
SHOWA

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size M, 100PK

  • Item # 29UP66
  • My Part #
  • Mfr. Model # 3005PFM
  • Catalog Page # N/A
  • Catalog Group # J2539
  • UNSPSC # 46181504
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  M, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

100% nitrile medical/exam gloves are an economical option for those seeking disposable hand protection solutions in medical applications as well as food packaging and handling. Powder-and silicone-free, gloves are medically approved as a Class 1 medical device. Pebbled finish ensures an excellent grip.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.00 mil
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Fingers Only
  • Color Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Categoty I CE Compliant, EN455
  • Application Patient Examination, Janitorial, Manufacturing, Paint Application, Food Processing, Fuel Handling, Laboratories and Venipuncture
  • Resists Bloodborne Pathogen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products