Skip Content
WG
SHOWA BEST

46.00 mil Natural Rubber Latex Chemical Resistant Gloves, Unlined Lining, White, Size 11

  • Item # 3RZN4
  • Mfr. Model # 574-11
  • Catalog Page # N/A
  • Catalog Group # D0555
  • UNSPSC # 46181504
46.00 mil Natural Rubber Latex Chemical Resistant Gloves, Unlined Lining, White, Size 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The SHOWA® chemical-resistant natural rubber glove gives you liquidproof protection against acids, caustics, and dye stuffs. Latex offers limited resistance to ketones and alcohol. Not for use with organic solvents, oils, greases, or fuels. Rough finish for a nonslip grip.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 19-24"
  • Glove Thickness 46.00 mil
  • Glove Length 23"
  • Lining Unlined
  • Glove Size 11
  • Color White
  • Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1121), EN 388-3-2003
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning, Animal Husbandry, Plating, Deep Sea Fishing, Deep Tank Dipping
  • Resists Abrasion, Puncture, Cut Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms