Skip Content

WG
SHOWA

21.00 mil Natural Rubber Latex Chemical Resistant Gloves, Orange, Size 7, 1 PR

  • Item # 3NNX7
  • My Part #
  • Mfr. Model # 700-S-07
  • Catalog Page # N/A
  • Catalog Group # E8843
  • UNSPSC # 46181504
Chemical Resistant Glove,21 mil,Sz 7,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1.06 / pair

Web Price $3.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin Guatemala Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12" or less
  • Glove Thickness 21.00 mil
  • Glove Length 12"
  • Lining Flock
  • Glove Size 7
  • Color Orange
  • Standards Compliance CFR 21, Parts 170-199, CE, ASTM
  • Application Manufacturing, Food Processing, Maintenance, Electronics, Aircraft Assembly, Janitorial/Cleanup, Agriculture
  • Resists Puncture Resistance,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.