Skip Content

DG
SHOWA

15.00 mil Nitrile Chemical Resistant Gloves, Green, Size XL, 1 PR

  • Item # 20HA01
  • My Part #
  • Mfr. Model # 730-10-V
  • Catalog Page # N/A
  • Catalog Group # H7451
  • UNSPSC # 46181504
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size XL, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Thickness 15.00 mil
  • Glove Length 13"
  • Cuff Gauntlet
  • Lining Flock
  • Glove Size XL
  • Color Green
  • Supported / Unsupported Unsupported
  • Standards EN388
  • Application Food Processing, Petrochemicals, Painting
  • Special Features Chlorinated
  • Resists Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products