Skip Content

DG
SHOWA

14.00 mil Butyl Chemical Resistant Gloves, Black, Size L, 1 PR

  • Item # 29UR09
  • My Part #
  • Mfr. Model # 874R-09
  • Catalog Page # N/A
  • UNSPSC # 46181504
14.00 mil Butyl Chemical Resistant Gloves, Black, Size L, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Butyl
  • Glove Length Range 12-18"
  • Glove Thickness 14.00 mil
  • Glove Length 14"
  • Cuff Rolled
  • Lining Unlined
  • Glove Size L
  • Color Black
  • Supported / Unsupported Unsupported
  • Standards EN 388
  • Application Chemical, Multipurpose
  • Special Features Impermeable
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products