Skip Content

DG
SHOWA

13 Gauge Coated Gloves, Glove Size: M, Gray/White

  • Item # 23PG85
  • My Part #
  • Mfr. Model # 370WM-07
  • Catalog Page # N/A
  • Catalog Group # H5472
  • UNSPSC # 46181504
13 Gauge Coated Gloves, Glove Size: M, Gray/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Seamless nylon knit liner with nitrile palm coating provides excellent sensitivity, grip, and flexibility for applications such as construction, automotive, and small parts assembly. Elastic knit wrist for comfort and snug fit.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • Gauge 13
  • Lining Nylon
  • Glove Size M
  • Color Gray/White
  • Cuff Knit
  • Thumb Style Straight
  • Standards CE, EN388
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Application General Purpose
  • Resists Abrasions,Cuts,Punctures,Snags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms