Skip Content

WG
SHOWA

13 Gauge Coated Gloves, White

  • Item # 3RUG5
  • My Part #
  • Mfr. Model # BO600 L/8
  • Catalog Page # N/A
  • Catalog Group # D1677
  • UNSPSC # 46181504
Coated Gloves,L,White,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $5.90 / pair

Web Price $5.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SHOWA® polyurethane-coated nylon gloves provide the ultimate touch sensitivity and dexterity for precise or delicate operations. Seamless knit construction allow gloves to absorb perspiration and wick away moisture for comfortable use. Polyurethane coating increases grip and abrasion resistance and eliminates finger fatigue associated with finger cots. Washable.

View More

Technical Specs

  • Item Coated Gloves
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Nylon
  • Color White
  • Cuff Continuous Knit
  • Standards CE, EN388
  • ANSI/ISEA Puncture Level 1
  • Application Intricate Small Parts Assembly, Inspection
  • Resists Abrasions,Micro Cuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.