Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SHOWA

13 Gauge Coated Gloves, Blue

  • Item # 33TW77
  • My Part #
  • Mfr. Model # 2735-10
  • Catalog Page # N/A
  • Catalog Group # H9111
  • UNSPSC # 46181504
13 Gauge Coated Gloves, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry
  • Gauge 13
  • Lining Polyester/Cotton
  • Color Blue
  • Cuff Slip-On
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Application General Material Handling, Maintenance Work, Construction Work
  • Resists Abrasions,Cuts,Oil,Punctures,Snags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms