Skip Content

ST
SHOWA BEST

12" Powder Free Nitrile Cleanroom Gloves, White, Size L, 100PK

  • Item # 3NPC4
  • My Part #
  • Mfr. Model # C9905PFL
  • Catalog Page # N/A
  • Catalog Group # D1679
  • UNSPSC # 46181504
Cleanroom Gloves,Nitrile,Size L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.20 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.83 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SHOWA® CleaN-DEX® Ultimate nitrile gloves are abrasion and puncture resistant. Provide protection against organic solvents and caustics. Use powder-free disposable gloves in areas that have specific requirements for low contamination risk. Clean processed gloves have ESD properties, rolled cuff, and enhanced grip for tactile dexterity. 100% nitrile contains no allergy-causing latex proteins. Ambidextrous. Bulk packed in a poly bag.

View More

Technical Specs

  • Item Cleanroom Gloves
  • Disposable Glove Material Nitrile
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Finger Thickness 6.29 mil
  • Cuff Thickness 4.70 mil
  • Glove Length 12"
  • Glove Texture Location Smooth
  • Color White
  • Lining N/A
  • Disposable Glove Grade Cleanroom
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards 21 CFR, 170-199
  • Application Cleanroom Operations, Electronics, Manufacturing, Paint Applications, Food Processing, Fuel Handling, Laboratories And Chemotherapy Administration
  • Resists chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.