Skip Content

WG
SHOWA BEST

11" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size XL, 50PK

  • Item# 3NFF7
  • Mfr. Model# 9005PFXL
  • Catalog Page# N/A
  • Catalog Group# E8528
  • UNSPSC# 46181504
11" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  XL, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $75.80 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disposable nitrile long-cuff gloves have greater puncture resistance than natural rubber or vinyl disposables. 100% nitrile formulation protects against punctures, abrasions, and intermittent contact or chemical splash. Use for general industry lab work and medical personnel. Disposable 6-mil gloves. No natural rubber proteins to irritate your skin. Powder-free for increased product protection.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Glove Length 11"
  • Glove Texture Location Smooth
  • Color Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards FDA Guidelines For Class 1 Medical Devices
  • Application Patient Exam, Chemotherapy Administration, Clinical Laboratory and Critical Environments
  • Resists Bloodborne Pathogen
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.