Skip Content

ST
SHOWA

11" Powder Free Nitrile Clean Process Gloves, Blue, Size XL, 50PK

  • Item # 3NPD2
  • My Part #
  • Mfr. Model # B9905PFXL
  • Catalog Page # N/A
  • Catalog Group # D1678
  • UNSPSC # 46181504
Clean Process Gloves,Nitrile,Sz XL,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.60 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Antistatic, puncture-resistant Gloves deliver unmatched dexterity. Ideal for hands-on environments requiring fewer contaminants. Recommended for use with common cleanroom chemicals.

Patented low-modulus formulation conforms to your hand. Nonlatex, 100% nitrile will not cause allergies. Surface resistivity of 2.51 x 1010 Ω2 protects sensitive components from electrostatic-discharge damage during handling. 11"L. 6-mil thick. Each bag contains 50 ambidextrous Gloves.

View More

Technical Specs

  • Item Clean Process Gloves
  • Disposable Glove Material Nitrile
  • Glove Size XL
  • Powdered/Powder Free Powder Free
  • Finger Thickness 6.29 mil
  • Cuff Thickness 4.70 mil
  • Glove Length 11"
  • Glove Texture Location Smooth
  • Color Blue
  • Lining N/A
  • Cuff Extended
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ANSI/ISEA 105-2005, EN 455, 21 CFR, 170-199
  • Application Cleanroom Operations, Electronics, Manufacturing, Paint Applications, Food Processing, Fuel Handling, Laboratories And Chemotherapy Administration
  • Resists chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.