Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SHOWA

10 Gauge Coated Gloves, Black/Red

  • Item # 3NGX5
  • My Part #
  • Mfr. Model # 7000R-10
  • Catalog Page # N/A
  • UNSPSC # 46181504
10 Gauge Coated Gloves, Black/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • Gauge 10
  • Lining Cotton
  • Color Black/Red
  • Cuff Safety
  • Standards CE, EN388
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Application Castings, Cores And Fabricated Metals, Brick, Tile, Plywood, Drywall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products