ST
SHOWA

Chemical Resistant Gloves, Size 10, 12"L, Blue/Black , 1 PR

  • Item # 1K779
  • My Part #
  • Mfr. Model # CHMXL-10
  • Catalog Page # N/A
  • Catalog Group # D0559
  • UNSPSC # 46181504
Chemical Resistant Gloves, Size 10, 12"L, Blue/Black ,  1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.09 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Guatemala Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SHOWA® Chem Master® latex blend gloves are double dipped—first in natural rubber latex for superior flexibility and strength, then in compounded neoprene blend for added chemical resistance and physical resilience. Excellent resistance to acids, oils, salts, and detergents. Black over blue construction warns of wear and the need for replacement. Sanitized cotton lining retards growth of bacteria, mold, and mildew, reduces perspiration odor, and improves comfort. Nonslip tractor-tread grip allows runoff of fluids.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 26.00 mil
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Flock
  • Glove Size 10
  • Color Blue/Black
  • Supported / Unsupported Unsupported
  • Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(2131), EN 388-3-2003
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Special Features Protective, Excellent Abrasion, Tear and Puncture Resistance
  • Resists Abrasion,Chemicals - Acids/Bases
  • ANSI/ISEA Abrasion Level 1
  • ANSI/ISEA Puncture Level 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.