ST
SHOWA

Chemical Resistant Gloves, Size L, 14"L, Black , 1 PR

  • Item # 1K787
  • My Part #
  • Mfr. Model # 7714
  • Catalog Page # N/A
  • Catalog Group # H0563
  • UNSPSC # 46181504
Chemical Resistant Gloves, Size L, 14"L, Black ,  1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.65 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.6 lbs.
Country of Origin Guatemala Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SHOWA® BEST® Black Knight® PVC-coated glove is made to withstand use with chemicals, oil, and grease. Comfortable jersey lining is Sanitized® to inhibit growth of bacteria, mold, and fungus. This abrasion-resistant PVC-coated glove is a good choice for handling slick, abrasive materials. This abrasion-resistant PVC-coated glove is a good choice for handling slick, abrasive materials. Rough grip. 14"L. One size fits all. Suggested for work involving petrochemicals, refining, mining, automotive subassembly and construction.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12-18"
  • Glove Texture Location Smooth
  • Glove Thickness 16.00 mil
  • Glove Length 14"
  • Cuff Gauntlet
  • Lining Jersey
  • Glove Size L
  • Color Black
  • Supported / Unsupported Supported
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
  • Application Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
  • Resists Abrasion,Acids,Alcohols,Animal Fats,Caustics,Detergents,Petroleum Based Solvents,Salts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.