NC
SHOWA

13 Gauge Coated Gloves, Gray/White

  • Item # 3RUG9
  • My Part #
  • Mfr. Model # AO520 XL/9
  • Catalog Page # N/A
  • Catalog Group # E1695
  • UNSPSC # 46181504
13 Gauge Coated Gloves, Gray/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $7.38 / pair Offer Ends 03/31/19

Web Price $9.22

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The antistatic polyurethane palm coating on SHOWA® nylon gloves prevents the discharge of static electricity—ideal for protecting sensitive parts. Comfortable, seamless nylon liner provides the snug fit necessary for performing detailed tasks. Gloves resist abrasions and micro cuts. Recommended for cleanroom, pharmaceutical, and electronics applications.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • Gauge 13
  • Lining Nylon
  • Color Gray/White
  • Cuff Knit
  • Standards CE, EN388
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Application Analyzing Samples, Critical Environments, Clean Rooms, Electronics, Pharmaceutical
  • Resists Abrasions,Micro Cuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.