Skip Content

ST
SHOUT

Stain Treater Towelette, 4.7" x 5.9", 80 Wipes per Container, 1 EA

  • Item # 20J186
  • My Part #
  • Mfr. Model # 686661
  • Catalog Page # N/A
  • UNSPSC # 47131502
Stain Treater Towelette,80ct,White,Fresh close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stain Treater Towelette
  • Container Type Box
  • Wipes per Container 80
  • Sheet Size 4.7" x 5.9"
  • Color White
  • Fragrance Lemon
  • Application Furniture
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Stain Treater Towelette, 4.7 In x 5.9 In , 80 Wipes per Container, 1 EA is rated 4.7 out of 5 by 211.
Rated 5 out of 5 by from Helped me twice in one week! I had spots on my king sized comforter that will NOT fit in my washing machine. (I think the spots came from spilled antibiotic I was trying to give my nine month old) I used the wipes and wiped with a wet cloth afterwards, No residue and NO MORE SPOTS! Second save, my kids spilled something dark on a Tumble Time Tigger at LEAST 8 years ago!!! I just pulled him out of storage for the new baby and really was hesitant to give him this grimey stained toy. The shout wipes cleaned him up beautifully, he looks brand new! THANK YOU!
Date published: 2017-11-30
Rated 5 out of 5 by from Excellent on the Go! The SHOUT Wipe & Go really works. I carry at least 1/2 of these wipes in my bag in case I spill something. I was amazed that this cloth removed a greasy pizza stain on my trench coat. I would recommend this product to anyone.
Date published: 2017-10-26
Rated 5 out of 5 by from So lucky to have them At a semi formal event a stray drop of balsamic vinegar fell on my shirt. I had the wipes in the car. The stain was gone almost immediately. So lucky to have them.
Date published: 2017-06-21
Rated 5 out of 5 by from I didn't have to go home and change! Right after getting to work, I was both shocked and embarrassed to find that I had dripped liquid foundation on my shirt AND my jacket! My friend always has Shout wipes and she assured me they would get the stain out and dry quickly. I have had a hard time getting foundation out of clothing with detergent and the washing machine, so I was skeptical. She was right! The wipe removed the stain almost immediately, and a little less than an hour later, my clothes are clean and dry- no one would ever know what happened. I wish I would have taken before and after pictures. Thanks, Shout!
Date published: 2017-02-13
Rated 5 out of 5 by from Great! Every time I have a dinner party or a regular party, kids stain the sofa and the table, I just use this wipe and it gets it all off!
Date published: 2016-12-29
Rated 5 out of 5 by from I love these but can't find them!!! I absolutely love these wipes and always had them with me but lately I can't find them in the stores!! I don't like the pens because they seem to leave a yellow spot.
Date published: 2016-12-13
Rated 5 out of 5 by from Works awesome Works awesome carry them in my purse come in handy for quick clean ups
Date published: 2016-11-13
Rated 5 out of 5 by from Safe the day My friend said, try it and get a solution to the issue
Date published: 2016-11-01
  • y_2018, m_2, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_211
  • loc_en_US, sid_20J186, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.