Navigation Menu New

Access My Account, Order History, Lists and more here.

48XV18 222152 UNSPSC # 24112110

Hard Wall 3 Ply FIBC Bulk Bag, 2,500 lb Weight Capacity, Duffel, Easy Tie, Outside Length 37 in

  • Item # 48XV18
  • Mfr. Model # 222152
  • UNSPSC # 24112110
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Bulk bags are made of strong, woven polypropylene and are used to move larger volume applications than transportation bags. They have a greater load capacity than transport bags and can be used for shipping multiple products in one load. They have sewn-in straps for use with a forklift and are commonly used for disposal jobs. Bulk bags are collapsible for easy storage.

Tap image to zoom.

Roll over image to zoom.

Hard Wall 3 Ply FIBC Bulk Bag, 2,500 lb Weight Capacity, Duffel, Easy Tie, Outside Length 37 in

  • Item # 48XV18
  • Mfr. Model # 222152
  • UNSPSC # 24112110
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Bulk bags are made of strong, woven polypropylene and are used to move larger volume applications than transportation bags. They have a greater load capacity than transport bags and can be used for shipping multiple products in one load. They have sewn-in straps for use with a forklift and are commonly used for disposal jobs. Bulk bags are collapsible for easy storage.

Technical Specs

  • Item Hard Wall 3 Ply FIBC Bulk Bag
  • Weight Capacity 2,500 lb
  • Bag Top Type Duffel
  • Bag Closure Type Easy Tie
  • Outside Length 37 in
  • Outside Width 37 in
  • Outside Height 40 in
  • Volume Capacity 34 cu ft
  • Color White
  • Bag Bottom Type Flat
  • Inside Length 37 in
  • Inside Width 37 in
  • Inside Height 40 in
  • Material Polypropylene
  • Thickness 165 g/sq m
  • Finish Matte
  • Folded Length 22 in
  • Folded Width 22 in
  • Folded Height 10 in
  • Handle Length 10 in
  • Handle Material Polypropylene
  • Handle Type Lifting Loop
  • Number of Handles 4

Bulk bags are made of strong, woven polypropylene and are used to move larger volume applications than transportation bags. They have a greater load capacity than transport bags and can be used for shipping multiple products in one load. They have sewn-in straps for use with a forklift and are commonly used for disposal jobs. Bulk bags are collapsible for easy storage.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top