Navigation Menu New

Access My Account, Order History, Lists and more here.

38XV45 228260 UNSPSC # 24112110

Bulk Bags, 2,500 lb Weight Capacity, Spout, Easy Tie, Outside Length 36 in, Outside Width 36 in

  • Item # 38XV45
  • Mfr. Model # 228260
  • UNSPSC # 24112110
  • Catalog Page # 1298 1298
Country of Origin India. Country of Origin is subject to change.

Bulk bags with spout hold large volumes of fine powders and resins for transport. These bags have secure closures and can be moved by a forklift. The spout is used to pour out the bag's contents.

Tap image to zoom.

Roll over image to zoom.

Bulk Bags, 2,500 lb Weight Capacity, Spout, Easy Tie, Outside Length 36 in, Outside Width 36 in

  • Item # 38XV45
  • Mfr. Model # 228260
  • UNSPSC # 24112110
  • Catalog Page # 1298 1298
Country of Origin India. Country of Origin is subject to change.

Bulk bags with spout hold large volumes of fine powders and resins for transport. These bags have secure closures and can be moved by a forklift. The spout is used to pour out the bag's contents.

Technical Specs

  • Item Bulk Bags
  • Weight Capacity 2,500 lb
  • Bag Top Type Spout
  • Bag Closure Type Easy Tie
  • Outside Length 36 in
  • Outside Width 36 in
  • Outside Height 52 in
  • Volume Capacity 43 cu ft
  • Color White
  • Bag Bottom Type Flat
  • Discharge Spout Diameter 14 in
  • Discharge Spout Length 18 in
  • Fill Spout Diameter 14 in
  • Fill Spout Length 18 in
  • Inside Length 36 in
  • Inside Width 36 in
  • Inside Height 52 in
  • Material Polypropylene
  • Thickness 165 g/sq m
  • Finish Smooth Woven
  • Folded Length 22 in
  • Folded Width 22 in
  • Folded Height 6 in
  • Handle Length 10 in
  • Handle Material Polypropylene
  • Handle Type Lifting Loop
  • Number of Handles 4

Bulk bags with spout hold large volumes of fine powders and resins for transport. These bags have secure closures and can be moved by a forklift. The spout is used to pour out the bag's contents.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top