Navigation Menu New

Access My Account, Order History, Lists and more here.

19MP08 ST6 UNSPSC # 24112110

Bulk Bags, 1,000 lb Weight Capacity, Duffel, Easy Tie, Outside Length 30 in

  • Item # 19MP08
  • Mfr. Model # ST6
  • UNSPSC # 24112110
  • Catalog Page # 1298 1298
Country of Origin India. Country of Origin is subject to change.

Bulk bags are made of strong, woven polypropylene and are used to move larger volume applications than transportation bags. They have a greater load capacity than transport bags and can be used for shipping multiple products in one load. They have sewn-in straps for use with a forklift and are commonly used for disposal jobs. Bulk bags are collapsible for easy storage.

Tap image to zoom.

Roll over image to zoom.

Bulk Bags, 1,000 lb Weight Capacity, Duffel, Easy Tie, Outside Length 30 in

  • Item # 19MP08
  • Mfr. Model # ST6
  • UNSPSC # 24112110
  • Catalog Page # 1298 1298
Country of Origin India. Country of Origin is subject to change.

Bulk bags are made of strong, woven polypropylene and are used to move larger volume applications than transportation bags. They have a greater load capacity than transport bags and can be used for shipping multiple products in one load. They have sewn-in straps for use with a forklift and are commonly used for disposal jobs. Bulk bags are collapsible for easy storage.

Technical Specs

  • Item Bulk Bags
  • Weight Capacity 1,000 lb
  • Bag Top Type Duffel
  • Bag Closure Type Easy Tie
  • Outside Length 30 in
  • Outside Width 30 in
  • Outside Height 36 in
  • Volume Capacity 18 cu ft
  • Color White
  • Bag Bottom Type Flat
  • Inside Length 30 in
  • Inside Width 30 in
  • Inside Height 36 in
  • Material Polypropylene
  • Thickness 165 g/sq m
  • Finish Smooth Woven
  • Folded Length 14 in
  • Folded Width 10 in
  • Folded Height 2 in
  • Handle Length 10 in
  • Handle Material Polypropylene
  • Handle Type Lifting Loop
  • Number of Handles 0

Bulk bags are made of strong, woven polypropylene and are used to move larger volume applications than transportation bags. They have a greater load capacity than transport bags and can be used for shipping multiple products in one load. They have sewn-in straps for use with a forklift and are commonly used for disposal jobs. Bulk bags are collapsible for easy storage.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top