Navigation Menu New

Access My Account, Order History, Lists and more here.

38XV51 228321 UNSPSC # 24112110

Bulk Bag, 150 lb Weight Capacity, Open, Fold-Over, Outside Length 24 in, Outside Width 26 in

  • Item # 38XV51
  • Mfr. Model # 228321
  • UNSPSC # 24112110
  • Catalog Page # 1298 1298
Country of Origin China. Country of Origin is subject to change.

Transportation bags are used for heavy items but have a smaller load capacity than bulk bags. These bags have a closure on top to help prevent the bag from opening. They have a metal ring for attaching to a crane or forklift. They are commonly used on planes and ships for carrying items such as tools and safety equipment.

Tap image to zoom.

Roll over image to zoom.

Bulk Bag, 150 lb Weight Capacity, Open, Fold-Over, Outside Length 24 in, Outside Width 26 in

  • Item # 38XV51
  • Mfr. Model # 228321
  • UNSPSC # 24112110
  • Catalog Page # 1298 1298
Country of Origin China. Country of Origin is subject to change.

Transportation bags are used for heavy items but have a smaller load capacity than bulk bags. These bags have a closure on top to help prevent the bag from opening. They have a metal ring for attaching to a crane or forklift. They are commonly used on planes and ships for carrying items such as tools and safety equipment.

Technical Specs

  • Item Bulk Bag
  • Weight Capacity 150 lb
  • Bag Top Type Open
  • Bag Closure Type Fold-Over
  • Outside Length 24 in
  • Outside Width 26 in
  • Outside Height 10 in
  • Volume Capacity 2.6 cu ft
  • Color Red
  • Bag Bottom Type Flat
  • Inside Length 24 in
  • Inside Width 10 in
  • Inside Height 26 in
  • Material Polyester
  • Thickness 1,000 den
  • Finish Smooth Woven
  • Folded Length 25 in
  • Folded Width 15 in
  • Folded Height 2 in
  • Handle Material Cloth
  • Handle Type Webbing
  • Number of Handles 2

Transportation bags are used for heavy items but have a smaller load capacity than bulk bags. These bags have a closure on top to help prevent the bag from opening. They have a metal ring for attaching to a crane or forklift. They are commonly used on planes and ships for carrying items such as tools and safety equipment.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top