DV
SHOPTOUGH

3.3 cu. ft. Polypropylene Transport Bag with 200 lb. Load Capacity, White

  • Item # 38XV50
  • My Part #
  • Mfr. Model # 228314
  • Catalog Page # N/A
  • UNSPSC # 24112110
3.3 cu. ft. Polypropylene Transport Bag with 200 lb. Load Capacity, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Strong, coated recyclable material is ideal for clean-up jobs, disposal projects, heavy loads, and lifting. Bag is easily moved by a forklift and features funnel or duffle or spout tops with ties for securing contents. Collapsible for easy storage.

View More

Technical Specs

  • Item Transport Bag
  • Gauge 0.10
  • Outside Length 22"
  • Outside Width 22"
  • Outside Height 18"
  • Inside Length 22"
  • Inside Width 22"
  • Inside Height 18"
  • Coated/Uncoated Coated
  • Volume Capacity 3.3 cu. ft.
  • Load Capacity 200 lb.
  • Material Polypropylene
  • Color White
  • Finish Smooth Woven
  • Folded Length 14"
  • Folded Width 14"
  • Folded Height 6"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms