Skip Content
TP
SHOPTOUGH

22 cu. ft. Polypropylene Bulk Bag with 1750 lb. Load Capacity, White

  • Item # 19MP13
  • Mfr. Model # ST12
  • Catalog Page # 1549
  • UNSPSC # 24112110
22 cu. ft. Polypropylene Bulk Bag with 1750 lb. Load Capacity, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $66.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strong, coated recyclable material is ideal for clean-up jobs, disposal projects, heavy loads, and lifting. Bag is easily moved by a forklift and features duffle tops with ties for securing contents. Collapsible for easy storage.

View More

Technical Specs

  • Item Bulk Bag
  • Gauge 0.12 ga.
  • Outside Length 32"
  • Outside Width 32"
  • Outside Height 38"
  • Inside Length 32"
  • Inside Width 32"
  • Inside Height 38"
  • Coated/Uncoated Coated
  • Volume Capacity 22 cu. ft.
  • Load Capacity 1750 lb.
  • Material Polypropylene
  • Color White
  • Finish Smooth Woven
  • Folded Length 18"
  • Folded Width 18"
  • Folded Height 10"
  • Includes Built-In Liner, Pad and Duffle Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.