Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SHOPSOL

Mechanics Stool with 18-1/2" to 22" Seat Height Range and 300 lb. Weight Capacity, Black

  • Item # 45TX08
  • My Part #
  • Mfr. Model # 1010277
  • Catalog Page # N/A
  • UNSPSC # 56112106
Mechanics Stool with 18-1/2" to 22" Seat Height Range and 300 lb. Weight Capacity, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $253.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanics Stool
  • Backrest Yes
  • Weight Capacity 300 lb.
  • Seat Width 16"
  • Seat Depth 16"
  • Seat Height Range 18-1/2" to 22"
  • Overall Height 33-1/2"
  • Color Black
  • Seat Material Vinyl
  • Base Material Steel
  • Number of Casters 5
  • Caster Type Swivel with Manual Brakes
  • Caster Material Nylon
  • Features (2) part removable Plastic Storage Tray, backrest for lumbar support
  • Assembled No
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.