Navigation Menu New

Access My Account, Order History, Lists and more here.

55NJ20 114325AZU0 UNSPSC # 56131702

Rolling Hand Basket: 22 7/8 in x 13 3/8 in x 14 1/8 in, Polypropylene, Blue

  • Item # 55NJ20
  • Mfr. Model # 114325AZU0
  • UNSPSC # 56131702
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rolling Hand Basket: 22 7/8 in x 13 3/8 in x 14 1/8 in, Polypropylene, Blue

  • Item # 55NJ20
  • Mfr. Model # 114325AZU0
  • UNSPSC # 56131702
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Technical Specs

  • Item Rolling Hand Basket
  • Basket Material Plastic
  • Color Blue
  • Overall Height 14 1/8 in
  • Overall Length 22 7/8 in
  • Overall Width 13 3/8 in
  • Shape Rectangle
Back to Top