Navigation Menu New

Access My Account, Order History, Lists and more here.

55NJ13 114915NEG0 UNSPSC # 56131702

Rolling Hand Basket: 18 7/8 in x 18 7/8 in x 35 1/4 in, Polypropylene, Black

  • Item # 55NJ13
  • Mfr. Model # 114915NEG0
  • UNSPSC # 56131702
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rolling Hand Basket: 18 7/8 in x 18 7/8 in x 35 1/4 in, Polypropylene, Black

  • Item # 55NJ13
  • Mfr. Model # 114915NEG0
  • UNSPSC # 56131702
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Technical Specs

  • Item Rolling Hand Basket
  • Basket Material Plastic
  • Color Black
  • Overall Height 35 1/4 in
  • Overall Length 18 7/8 in
  • Overall Width 18 7/8 in
  • Shape Monobloc
Back to Top