Navigation Menu New

Access My Account, Order History, Lists and more here.

55NJ31 1605NEG5ROJ0 UNSPSC # 56131702

Folding Rolling Basket: 17 3/4 in x 3 in x 17 3/8 in, Polypropylene, Red, Square

  • Item # 55NJ31
  • Mfr. Model # 1605NEG5ROJ0
  • UNSPSC # 56131702
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Folding Rolling Basket: 17 3/4 in x 3 in x 17 3/8 in, Polypropylene, Red, Square

  • Item # 55NJ31
  • Mfr. Model # 1605NEG5ROJ0
  • UNSPSC # 56131702
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Technical Specs

  • Item Folding Rolling Basket
  • Basket Material Plastic
  • Color Red
  • Overall Height 17 3/8 in
  • Overall Length 17 3/4 in
  • Overall Width 3 in
  • Shape Square
Back to Top