Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHOP VAC

Wet/Dry Vacuum, 6 HP, 14 gal., 120V

  • Item# 9YCC0
  • Mfr. Model# 965-14-00
  • Catalog Page# N/A
  • UNSPSC# 47121604
Wet/Dry Vacuum,6 HP,14 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6
  • Tank Size 14 gal.
  • Series Contractor
  • Air Flow 200 cfm
  • Amps 11.8
  • Static Pressure 60"
  • Voltage 120
  • Watts 350
  • Tank Material Polyethylene
  • Average Brush Life 400 hr.
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 12 ft.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge
  • Hz 60
  • Warranty 3 yr.
  • Includes Disposable Filter Bag, 8 ft. x 2-1/2" Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, 8" Utility Nozzle, Crevice Tool, Elbow Grip, Collection Filter Bag
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms