Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHOP VAC

10 gal. Industrial/Commercial Wet/Dry Vacuum, 4.5 Peak HP, 120 Voltage

  • Item# 9HN49
  • Mfr. Model# 850-02-10
  • Catalog Page# N/A
  • UNSPSC# 47121604
10 gal. Industrial/Commercial Wet/Dry Vacuum, 4.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 4.5
  • Tank Size 10 gal.
  • Series Industrial/Commercial
  • Air Flow 170 cfm
  • Amps 9
  • Static Pressure 62"
  • Voltage 120
  • Watts 350
  • Tank Material Stainless Steel
  • Average Brush Life 400 hr.
  • Hose Dia. 1-1/4" and 2-1/2"
  • Hose Length 7 ft. and 6 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 8 gal.
  • Dry Capacity 9 gal.
  • Drain No
  • Casters Yes
  • Filter Type Cartridge/Foam Sleeve
  • Hz 60
  • Height 24"
  • Width 15-1/2"
  • Length 15-1/2"
  • Warranty 1 yr.
  • Includes 7 ft. x 1 1/4" Hose, (2) 1-1/4" Extension Wands, 12" Floor Nozzle with Brush, Squeegee Inserts, Crevice Tool, Round Brush, Gulper Nozzle, 6 ft. x 2-1/2" Hose, (2) 2-1/2" Extension Wands, 8" Utility Nozzle
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms