Skip Content

DV
SHOP VAC

14 gal. Industrial 6-1/2 Wet/Dry Vacuum, 12 Amps

  • Item # 8CL67
  • My Part #
  • Mfr. Model # 960-99-10
  • Catalog Page # N/A
  • UNSPSC # 47121604
Wet/Dry Vacuum,6.5 HP,14 gal.,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6-1/2
  • Vacuum Capacity 14 gal.
  • Series Industrial
  • Air Flow 200 cfm
  • Amps 12
  • Sound Level dBA Not Rated
  • Vacuum Filter Bag, Cartridge
  • Static Pressure 60"
  • Voltage 120
  • Watts 350
  • Tank Material Stainless Steel
  • Average Brush Life 500 hr.
  • Hose Dia. 1-1/4" and 2-1/2"
  • Hose Length 8 ft. and 6 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 6.3 gal.
  • Dry Capacity 9.4 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Warranty 1 yr.
  • Includes Disposable Filter Bag, Hose, 8 ft. x 1-1/4" Hose (2) 1-1/4" Extension Wands, 10" Wet/Dry Floor Nozzle, 6 ft. x 2-1/2" Hose, (2) 2-1/2" Extension Wands, 14" Wet/Dry Floor Nozzle, 8" Utility Nozzle, Crevice Tool, Concentratior Nozzle, Hose Holder, Elbow Grip, Accessory Storage
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products