ST
SHOES FOR CREWS

Rubber Boot, Men's, 8, Mid-Calf, Plain Toe Type, EVA, Rubber, Black, 1 PR

  • Item # 54XU93
  • My Part #
  • Mfr. Model # 885999105017
  • Catalog Page # N/A
  • Catalog Group # K2086
  • UNSPSC # 46181604
Rubber Boot,  Men's,  8,  Mid-Calf,  Plain Toe Type,  EVA, Rubber,  Black,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Rubber Boots


$64.58 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.555 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rubber Boot
  • Shoe Style Mid-Calf
  • Toe Type Plain
  • Footwear Application Food Processing
  • Gender Men's
  • Size 8
  • Boot Color Black
  • Footwear Material EVA, Rubber
  • Footwear Sole Pattern Lug
  • Midsole Construction Rigid Plastic
  • Puncture Resistant Insole No
  • Insulated No
  • Metatarsal Guard No
  • Boot Height Adjustment Standard Height
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Static Dissipative No
  • Completely Non Metallic Yes
  • Chain Saw Cut Resistant No
  • Heel Style Defined Heel
  • Ninety Degree Heel Yes
  • Safety Criteria Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
  • Footwear Brand SHOES FOR CREWS
  • Waterproof Yes
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Oily/Wet): 0.62
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Oily/Wet): 0.55
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 100 Degrees F
  • Insole Color White
  • Insole Material Polyurethane Gel
  • Removable Insole Yes
  • Boot Height 10"
  • Heel Height Less Than 1/2"
  • Footwear Closure Pull-On
  • Standards ASTM F2892-18
  • ASTM Standards Met Electrical Hazard (EH)
  • CSA Footwear Standard Electrical-Shock Protection
  • Style Number 64133
  • Series Ace
  • Footwear Width D
  • Predominant Footwear Color Black
  • Waterproof Type EVA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms