Navigation Menu New

Access My Account, Order History, Lists and more here.

49LW89 110212 UNSPSC # 31201610

Shoe Repair Adhesive, 3.7 oz Tube, Black, 1 EA

  • Item # 49LW89
  • Mfr. Model # 110212
  • UNSPSC # 31201610
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Shoe Repair Adhesive, 3.7 oz Tube, Black, 1 EA

  • Item # 49LW89
  • Mfr. Model # 110212
  • UNSPSC # 31201610
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Shoe Repair Adhesive
  • Glue Purpose All Purpose
  • Materials Bonded Canvas, Fabric, Leather, Rubber
  • Characteristics Flexible, Traction, Waterproof
  • Container Type - Adhesives Tube
  • Container Size - Adhesives 3.7 oz
  • Begins to Harden - Adhesives 2 to 20 min
  • Full Cure Time - Adhesives 1 to 3 day
  • Adhesive Color Black
  • Length (In.) 8 1/2 in
  • Coverage 7.4 sq ft
  • Temp. Range -40 Degrees to 150 Degrees F
  • Uses Coat and Protect Shoes to Avoid Premature Wear, Coat Skateboards, Rebuild Worn Out Soles, Repair Damaged Heels, Seal Rubber Boots and Waders
  • Application Repair Damaged Heels, Secure Loose Insoles, Reinforce and Protect Skate Shoes, Coat Skateboards for Extra Traction

Compliance and Restrictions

Back to Top