Navigation Menu New

Access My Account, Order History, Lists and more here.

16NG95 110011 UNSPSC # 31201610

Shoe Repair Adhesive, 3.7 oz Tube, Clear, 1 EA

  • Item # 16NG95
  • Mfr. Model # 110011
  • UNSPSC # 31201610
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Shoe Repair Adhesive, 3.7 oz Tube, Clear, 1 EA

  • Item # 16NG95
  • Mfr. Model # 110011
  • UNSPSC # 31201610
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Shoe Repair Adhesive
  • Glue Purpose All Purpose
  • Materials Bonded Canvas, Fabric, Leather, Rubber
  • Characteristics Water Resistant Immediately Upon Application
  • Container Type - Adhesives Tube
  • Container Size - Adhesives 3.7 oz
  • Begins to Harden - Adhesives 2 to 20 min
  • Full Cure Time - Adhesives 1 to 3 day
  • Adhesive Color Clear
  • Temp. Range -40 Degrees to 150 Degrees F
  • Uses Leather, Rubber, Vinyl and Canvas
  • Application Repair Damaged Heels, Secure Loose Insoles, Reinforce and Protect Skate Shoes, Coat Skateboards for Extra Traction
  • Clamp Time 2 to 6 hr

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
Back to Top