NC
SHOE GOO

Shoe Repair Adhesive, 3.70 oz. Tube, Clear, 1 EA

  • Item # 39GA97
  • My Part #
  • Mfr. Model # 82049
  • Catalog Page # N/A
  • UNSPSC # 31201601
Shoe Repair Adhesive, 3.70 oz. Tube, Clear, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shoe Repair Adhesive
  • Glue Purpose Specialized
  • Materials Bonded Canvas, Leather, Rubber, Vinyl
  • Container Type - Adhesives Tube
  • Container Size - Adhesives 3.70 oz.
  • Adhesive Color Clear
  • Includes Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.


  • Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Adhesive,Clear,Tube,Footwear,3.7 oz. is rated 3.0 out of 5 by 4.
Rated 1 out of 5 by from The Heel Liners really stink! They never stick! The Heel Liners never stay stuck inside the shoe. They come off after a few seconds on being applied inside the shoe. They need to be more adhesive to the shoe material inside the shoe. I will never buy them again unless they change the glue on them that makes them stick to the shoe. Waste of Money!!!!!
Date published: 2017-11-21
Rated 1 out of 5 by from Does not stick I bought the soft gel heel liners and they didn't stick in my shoe for longer than an hour. I was constantly trying to re-stick it to the shoe all day. Super disappointed.
Date published: 2017-09-15
Rated 5 out of 5 by from Sorry I did not find it sooner. I have been using Shoe Goo to repair Vacuum cleaner hoses and so many other uses, too many to mention. Oh yes. I have used it on shoes aplenty and boy, it works so well. So nice to have a product today that does what it says it does.
Date published: 2016-07-09
Rated 5 out of 5 by from Thank you!! Love these Heel Liners, bought some Sperrys, which initially were very comfortable until about the 3 or 4th wear when my heel started to slip out! Now, I can wear them again with no problems!!
Date published: 2016-07-07
  • y_2018, m_11, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_39GA97, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.