Navigation Menu New

Access My Account, Order History, Lists and more here.

53KA39 TVT-025G UNSPSC # 42281712

Ultrasonic Cleaner, 25 gal Tank, Timer Range 1 to 99 min, Voltage 120AC 1-Phase

  • Item # 53KA39
  • Mfr. Model # TVT-025G
  • UNSPSC # 42281712
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This ultrasonic cleaner utilizes high-frequency sound waves to safely clean instruments, parts, equipment, and other items. It is ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.

Tap image to zoom.

Roll over image to zoom.

Ultrasonic Cleaner, 25 gal Tank, Timer Range 1 to 99 min, Voltage 120AC 1-Phase

  • Item # 53KA39
  • Mfr. Model # TVT-025G
  • UNSPSC # 42281712
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This ultrasonic cleaner utilizes high-frequency sound waves to safely clean instruments, parts, equipment, and other items. It is ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 25 gal
  • Tank Depth 18 in
  • Tank Height 14 in
  • Tank Width 18 in
  • Timer Style Digital
  • Timer Range 1 to 99 min
  • Cleaning Mode Degas, Heat
  • Heated Yes
  • Auto Shutoff Yes
  • Includes Timer Yes
  • Tank Material Stainless Steel
  • Voltage 120AC 1-Phase
  • Hz 40
  • Max. Temp. 165 Degrees F
  • Overall Depth 21 in
  • Overall Height 34 in
  • Overall Width 44 in
  • Special Features 1000W Ultrasonic Power, Drain, Filtration, Heater, Hinged Lid
  • Includes Cover
  • Manufacturers Warranty Length 2 yr

This ultrasonic cleaner utilizes high-frequency sound waves to safely clean instruments, parts, equipment, and other items. It is ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.

Back to Top