TP
SHIP SHAPE

Bulk Container, Natural, 36"H x 50"L x 45"W, 1EA

  • Item # 19ZA16
  • My Part #
  • Mfr. Model # P390-NAT
  • Catalog Page # 1301
  • UNSPSC # 24112110
Bulk Container, Natural, 36"H x 50"L x 45"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Bulk Containers


$1,022.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 159.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bulk containers cube out tractor trailers to maximize cost and logistical efficiencies. Stack when full and nest when empty, with molded nesting lugs to prevent units from jamming together. No-metal design is impervious to corrosion and rust and eliminates the potential to contaminate poultry and other food products. Rugged USDA/FDA approved construction of linear low density polyethylene (LLDPE) is immune to cleaners, salts, water, and other chemicals. Has no internal pockets, dimples, or other bacteria-harboring reservoirs. 4-way forklift access.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Gauge 0.225
  • Outside Length 50"
  • Outside Width 45"
  • Outside Height 36"
  • Inside Length 49"
  • Inside Width 44"
  • Inside Height 31"
  • Volume Capacity 32 cu. ft.
  • Load Capacity 2000 lb.
  • Material High Density Polyethylene
  • Color Natural
  • Finish Smooth
  • Fork Entry 2-Way Entry
  • Standards USDA/ FDA
  • Includes Lid and Pallet
How can we improve our Technical Specifications?

Compliance and Restrictions

None